Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Brentwood; Fixture Material: Die Cast Aluminumcanopy, Die Cast Aluminum Cap, Die Cast Aluminum Body, Shade Glass; Wattage: 100wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Finish: Black Canopy, Black Cap, Black Body, Clear Glass; Width: 10 In; Height: 18in; Extends: 10-1/2 In; Wire Length: 6-1/2 In; Mounting: Center Lock-up; Connection: Mounted To Box; Backplate/canopy Size: 3/4 In Depth X 4-1/4 In Width X 6-7/16 In Height; Outlet Box Up: 4-3/4 In; Outlet Box Down: 13-1/4 In; Lamp Included: No; Diffuser
Overview
Sea Gull Lighting; Wall Lantern; Brentwood; Fixture Material: Die Cast Aluminumcanopy, Die Cast Aluminum Cap, Die Cast Aluminum Body, Shade Glass; Wattage: 100wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Finish: Black Canopy, Black Cap, Black Body, Clear Glass; Width: 10 In; Height: 18in; Extends: 10-1/2 In; Wire Length: 6-1/2 In; Mounting: Center Lock-up; Connection: Mounted To Box; Backplate/canopy Size: 3/4 In Depth X 4-1/4 In Width X 6-7/16 In Height; Outlet Box Up: 4-3/4 In; Outlet Box Down: 13-1/4 In; Lamp Included: No; Diffuser
Also known as: 785652882524, 8825-12
Specifications
Wattage: | 100 |
Wattage: | 100 |
Customer Reviews
No reviews for this product
(0)