This product may not be available in all locations.
![Timing Relay, Multi-Function, Digital, 8-Pin, 24VAC, 12-24VDC Timing Relay, Multi-Function, Digital, 8-Pin, 24VAC, 12-24VDC](https://rexel-cdn.com/products/image.jpg?i=D1E16286-B373-4B49-9521-807A18C2F440&f=420)
Timing Relay, Multi-Function, Digital, 8-Pin, 24VAC, 12-24VDC
Item #: 29309
Cat #: 700-HX86SU24
UPC: 662468603782
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timing, Digital, Multi-Function, 8 Pin, 24 Volt AC, 12 to 24 Volt DC, 15 Timing Modes, 10 Timing Ranges, from 0.000 Seconds to 9999 Hours, 1 Pole, Double Throw
Overview
Relay, Timing, Digital, Multi-Function, 8 Pin, 24 Volt AC, 12 to 24 Volt DC, 15 Timing Modes, 10 Timing Ranges, from 0.000 Seconds to 9999 Hours, 1 Pole, Double Throw
Also known as: 662468603782, 700-HX86SU24
Specifications
Type: | Multi-Function, Relay, Timing |
Mounting: | Socket |
Poles: | 1 |
Volts AC: | 24 |
Base: | 8-Pin |
Range: | 0 - 9999 Hrs |
Volts AC Control: | 12/24 |
Type: | Multi-Function, Relay, Timing |
Poles: | 1 |
Base: | 8-Pin |
Volts AC Control: | 12/24 |
Mounting: | Socket |
Volts AC: | 24 |
Range: | 0 - 9999 Hrs |
Customer Reviews
No reviews for this product
(0)