Pilot light head, Harmony 9001SK, plastic, without cap, 30mm, LED yellow, 120V

Item #: 293047

Cat #: 9001SKP38LY

UPC: 785901041450

Sign In or Register to view pricing and more.
Pilot light head, Harmony 9001SK, plastic, without cap, 30mm, LED yellow, 120V

Overview

Pilot light head, Harmony 9001SK, plastic, without cap, 30mm, LED yellow, 120V
This illuminated pilot light with yellow integral LED provides an ergonomic and visual interface for your machines It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)
Also known as: 785901041450, 9001SKP38LY

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)