Safety Switch, 200A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 4X

Item #: 293038

Cat #: DH364UWK

UPC: 782113206899

Sign In or Register to view pricing and more.
200 Amp, 3-Pole, Heavy Duty, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4x, Stainless Steel

Overview

200 Amp, 3-Pole, Heavy Duty, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4x, Stainless Steel
For heavy commercial and industrial applications where reliable performance and service continuity are critical. Horsepower rated, Fusible and non-fusible switches are 100% load break and 100% load make rated. The continuous load current of fusible switches is not to exceed 80% of the rating of fuses employed in other than motor circuits. Non-fusible switches are 100% fully rated
Also known as: 782113206899, DH364UWK

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Amps: 200
Volts DC: 250
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)