76160-FUSE 250V 1-1/8A 1-1/2X1

Item #: 293001

Cat #: GFN1-1/8

UPC: 782001761608

Sign In or Register to view pricing and more.
Documents & Guides
76160-FUSE 250V 1-1/8A 1-1/2X1

Overview

76160-FUSE 250V 1-1/8A 1-1/2X1
Also known as: 782001761608, GFN1-1/8

Specifications

Volts AC: 250
Amps: 1.125
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 200 kA
Family / Style: GFN
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Amps: 1.125
Class: Midget
Family / Style: GFN

Customer Reviews

No reviews for this product
(0)