MCAP, Aluminum Armor, 12/2 w/Ground, Solid, 1000' Reel

Item #: 292984

Cat #: MCAPSTL122SOLWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCAP, MC All Purpose, Aluminum Armor, 12/2 w/Ground, Solid, 1000 foot Reel

Overview

MCAP, MC All Purpose, Aluminum Armor, 12/2 w/Ground, Solid, 1000 foot Reel
Also known as: MCAPSTL122SOLWG1000RL

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 2
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)