Sign In or Register to view pricing and more.
Documents & Guides
Vinyl-Insulated, Wire Range: 16 - 14, Insulation: Vinyl, Blue, Pack of 100
Overview
Vinyl-Insulated, Wire Range: 16 - 14, Insulation: Vinyl, Blue, Pack of 100
3MÖ ScotchlokÖ Butt Connector is color-coded for quick and easy identification of the wire size required. The connector has a vinyl-insulated, seamless barrel and provides electrical connection to a pre-stripped end of a stranded wire. It has chamfered barrel ends that enable fast, simple wire insertion and allows for correct positioning with built-in wire stop. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128587409, MV14BCX
Specifications
Color: | Blue |
Material: | Vinyl |
Volts AC: | 600 |
Allowable Gauge Range: | 16 - 14 |
Color: | Blue |
Volts AC: | 600 |
Material: | Vinyl |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)