Cable Tie, 2-Piece, 5.5L (140mm), Miniat

Item #: 29296

Cat #: SST1.5M-M

UPC: 074983500215

Sign In or Register to view pricing and more.
Sta-Strap® cable tie, releasable, miniature cross section, 5.5 (140mm) length, nylon 6.6, natural, bulk package.

Overview

Sta-Strap® cable tie, releasable, miniature cross section, 5.5 (140mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983500215, SST1.5M-M

Specifications

Color: Natural
Material: Nylon
Length: 5.500 in
Color: Natural
Length: 5.500 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)