Fluorescent Lamp, U-Bent, Ex. Performance, T8, 22-1/2", 32W, 3500K

Item #: 29293

Cat #: FBO32/835XP/6/ECO

UPC: 046135220555

Sign In or Register to view pricing and more.
Fluorescent Lamp, U-Bent, Extended Performance, 32 Watt, T8, 3500K, Leg Spacing: 6 inch, Base: Medium Bipin, 85 CRI, Lumens: 2900, Length: 22-1/2 inch, Standard Case Qty: 16 *Sylvania Part # 22055* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, U-Bent, Extended Performance, 32 Watt, T8, 3500K, Leg Spacing: 6 inch, Base: Medium Bipin, 85 CRI, Lumens: 2900, Length: 22-1/2 inch, Standard Case Qty: 16 *Sylvania Part # 22055* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135220555, FBO32/835XP/6/ECO

Specifications

Type: Instant Start, Rapid Start
Wattage: 32
Lumens: 2900
Color Rendering Index (CRI): 85
Shape: T8-6U (U-Bend)
Color Temperature: 3500 (Neutral White)
Length: 22.500 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Type: Instant Start, Rapid Start
Lumens: 2900
Shape: T8-6U (U-Bend)
Length: 22.500 in
Base: Medium Bi-Pin (G13)
Wattage: 32
Color Rendering Index (CRI): 85
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)