This product may not be available in all locations.
![Pilot Light, Harmony XB5, Gray Plastic, Green, 22mm, Universal LED, Plain Lens, 120VAC Pilot Light, Harmony XB5, Gray Plastic, Green, 22mm, Universal LED, Plain Lens, 120VAC](https://rexel-cdn.com/products/pdocrefxb5avg3greenmainpfiletyperendition4000png.jpg?i=9EE14260-7545-4BB6-905B-2EC5EF1F4648&f=420)
Pilot Light, Harmony XB5, Gray Plastic, Green, 22mm, Universal LED, Plain Lens, 120VAC
Item #:
292928
Cat #:
XB5AVG3
UPC:
785901384045
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Harmony XB5, Gray Plastic, Green, 22 mm, Universal LED, Plain Lens, 120 Volt AC
Overview
Pilot Light, Harmony XB5, Gray Plastic, Green, 22 mm, Universal LED, Plain Lens, 120 Volt AC
This Harmony XB5, plain lens modular green pilot light is supplied with 110V to 120V AC, uses a universal LED and screw clamp terminals. This pilot light, designed to last without maintenance for a bright indication of process and machine operations, is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. The contacts can be used for low load electrical contact and high power applications. Shake proof connection screws make periodic retightening unnecessary. A complete set of accessories to provide a solution for applications where exposure to high pressure cleaning, dust and extreme temperatures is an everyday occurrence. These harmony 22mm push buttons are used by machine manufacturers (automotive, textiles, timber) and control system panel builders. Certified and approved for meeting requirements throughout all continents: EN/IEC, UL, NEMA, CSA, CCC, Gost, JIS and many more. They have UL and CE markings and have ratings up to IP66 and IP69K.
Also known as: 785901384045, XB5AVG3
Specifications
Mounting: | Panel |
Color: | Green |
Size: | 22.5 mm |
Volts AC: | 120 |
Type: | LED, Pilot Light |
Standards: | California Proposition 65 |
Mounting: | Panel |
Size: | 22.5 mm |
Type: | LED, Pilot Light |
Color: | Green |
Volts AC: | 120 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)