25W CA10 Incandescent Lamp, Clear

Item #: 292838

Cat #: S3264

UPC: 045923032646

Sign In or Register to view pricing and more.
25 Watt CA10 Incandescent; Clear; 1500 Average rated hours; 210 Lumens; Medium Base; 120 Volt

Overview

25 Watt CA10 Incandescent; Clear; 1500 Average rated hours; 210 Lumens; Medium Base; 120 Volt
Also known as: 045923032646, S3264

Specifications

Shape: CA10 (Bent Tip)
Color: Clear
Lumens: 210
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Shape: CA10 (Bent Tip)
Lumens: 210
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Color: Clear
Base: Medium Screw (E26)
Wattage: 25
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)