
Sign In or Register to view pricing and more.
Documents & Guides
25 Watt CA10 Incandescent; Clear; 1500 Average rated hours; 210 Lumens; Medium Base; 120 Volt; 2-Card
Overview
25 Watt CA10 Incandescent; Clear; 1500 Average rated hours; 210 Lumens; Medium Base; 120 Volt; 2-Card
Also known as: 04592303764, S3764
Specifications
Shape: | CA10 (Bent Tip) |
Lumens: | 210 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 25 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Light Technology: | Incandescent |
Shape: | CA10 (Bent Tip) |
Base: | Medium Screw (E26) |
Wattage: | 25 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Lumens: | 210 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)