Universal Toggle Dimmer, 150W, White

Item #: 292830

Cat #: AYCL-153P-WH

UPC: 027557825948

Documents & Guides
Ariadni Series Universal Toggle Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, White (Wallplate Sold Separately)
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ariadni Series Universal Toggle Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, White (Wallplate Sold Separately)
The LUTAYCL-153P-WH Lutron® dimmer is designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557825948, AYCL-153P-WH

Specifications

Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Light Technology: LED, CFL, Halogen, Incandescent
Dimmable: Yes
Family / Style: Ariadni
Wattage: 600, 150
Mounting: Surface
Color: White
Dimmable: Yes
Volts AC: 120
Poles: 1
Light Technology: LED, CFL, Halogen, Incandescent
Family / Style: Ariadni

Customer Reviews

No reviews for this product
(0)