Enclosure, Type 4x, Hinged Cover, 10" x 8" x 5"

Item #: 29277

Cat #: CJ1085

UPC: 034481102601

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Type 4x, Hinged Cover, Size/Dims: 10 x 8 x 5 Inch, Polycarbonate/Gray

Overview

Enclosure, Type 4x, Hinged Cover, Size/Dims: 10 x 8 x 5 Inch, Polycarbonate/Gray
Also known as: 034481102601, CJ1085

Specifications

Material: Polycarbonate, Polyester
Depth: 5 in
Mounting: Surface
Color: Gray
Width: 8 in
Height: 10 in
IP/NEMA Rating: NEMA 4X
Material: Polycarbonate, Polyester
Mounting: Surface
Width: 8 in
IP/NEMA Rating: NEMA 4X
Depth: 5 in
Color: Gray
Height: 10 in

Customer Reviews

No reviews for this product
(0)