Pedestal, Type: Bolt-Down, 8" x 8" x 33", Steel/Gray

Item #: 292717

Cat #: AP33B88

UPC: 783510377205

Sign In or Register to view pricing and more.
Documents & Guides
Pedestal, Type: Bolt-Down, 8" x 8" x 33", Material: Steel/Gray Powder Coat

Overview

Pedestal, Type: Bolt-Down, 8" x 8" x 33", Material: Steel/Gray Powder Coat
Also known as: 783510377205, AP33B88

Specifications

Height: 33 in
Material: Steel
Height: 33 in
Material: Steel

Customer Reviews

No reviews for this product
(0)