INDUCTIVE PROX SENSOR

Item #: 29271

Cat #: 872C-A5C18-R3

UPC: 662468273183

Sign In or Register to view pricing and more.
Documents & Guides
INDUCTIVE PROX SENSOR

Overview

INDUCTIVE PROX SENSOR
Also known as: 662468273183, 872C-A5C18-R3

Specifications

Poles: 3
Conductors: 3
Mounting: Surface
Type: Non-Insulated, Distribution Block
Color: Black
Amps: 175
Poles: 3
Mounting: Surface
Color: Black
Conductors: 3
Type: Non-Insulated, Distribution Block
Amps: 175

Customer Reviews

No reviews for this product
(0)