Wiring Duct, Wide Slot, 3" x 4" x 6', PVC, Blue

Item #: 29268

Cat #: G3X4IB6

UPC: 074983376582

Sign In or Register to view pricing and more.
Wiring Duct, Type G, Wide Slot, 3" W x 4" H x 6' L, PVC, Intrinsic Blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct, Type G, Wide Slot, 3" W x 4" H x 6' L, PVC, Intrinsic Blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983376582, G3X4IB6

Specifications

Width: 3 in
Color: Blue
Height: 4 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 4 in
Length: 6 ft
Color: Blue
Material: PVC

Customer Reviews

No reviews for this product
(0)