STARTER 600VAC 270AMP NEMA +OPTIONS

Item #: 292656

Cat #: 8536SGO1V07

UPC: 785901609094

Sign In or Register to view pricing and more.
Square D,STARTER 600VAC 270AMP NEMA +OPTIONS,270 A,3 phases,3-Pole,5,600 V AC,600VAC@60Hz - 550VAC@50Hz,75HP@200VAC - 100HP@230VAC - 200HP@460/575VAC,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,not rated (open device),starter

Overview

Square D,STARTER 600VAC 270AMP NEMA +OPTIONS,270 A,3 phases,3-Pole,5,600 V AC,600VAC@60Hz - 550VAC@50Hz,75HP@200VAC - 100HP@230VAC - 200HP@460/575VAC,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,not rated (open device),starter
Also known as: 785901609094, 8536SGO1V07

Specifications

Type: Starter
Size: 5
Standards: California Proposition 65
Type: Starter
Standards: California Proposition 65
Size: 5

Customer Reviews

No reviews for this product
(0)