Outdoor Wall Lantern Two Light

Item #: 29265

Cat #: 8840-12

UPC: 785652884023

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Hill Gate; Fixture Material: Die Cast Aluminumcanopy, Die Cast Aluminum Bracket, Die Cast Aluminum Holder, Die Cast Aluminum Cap, Metal Candle Cover, Glass Housing; Wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 1; Fixture Finish: Black Canopy,black Bracket, Black Holder, Black Cap, Black Candle Cover, Clear Beveled Housing; Width: 7-1/2 In; Height: 19-3/4 In; Extends: 9 In; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size: 1 In Depth X9 In Height; Outlet Box Up: 5-1/2 In; Lamp Included: No

Overview

Sea Gull Lighting; Wall Lantern; Hill Gate; Fixture Material: Die Cast Aluminumcanopy, Die Cast Aluminum Bracket, Die Cast Aluminum Holder, Die Cast Aluminum Cap, Metal Candle Cover, Glass Housing; Wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 1; Fixture Finish: Black Canopy,black Bracket, Black Holder, Black Cap, Black Candle Cover, Clear Beveled Housing; Width: 7-1/2 In; Height: 19-3/4 In; Extends: 9 In; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size: 1 In Depth X9 In Height; Outlet Box Up: 5-1/2 In; Lamp Included: No
Also known as: 785652884023, 8840-12

Specifications

Wattage: 40
Wattage: 40

Customer Reviews

No reviews for this product
(0)