Switch Box, Gangable, 2-3/4" Deep, Conduit Knockouts, Ears

Item #: 29264

Cat #: CW-1/2

UPC: 785991105308

Sign In or Register to view pricing and more.
Documents & Guides
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Old Work, Welded, Metallic, Depth: 2-3/4 Inch, Bottom Knockouts: (1) 1/2 Inch, Side Knockouts: (1) 1/2 Inch, End Knockouts: (1) 1/2 Inch, Cubic Inches: 14

Overview

Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Old Work, Welded, Metallic, Depth: 2-3/4 Inch, Bottom Knockouts: (1) 1/2 Inch, Side Knockouts: (1) 1/2 Inch, End Knockouts: (1) 1/2 Inch, Cubic Inches: 14
Since 1904, steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, steel City® has no peer.
Also known as: 785991105308, CW-1/2

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Gangs: 1
Material: Steel
Depth: 2 3/4 in
Cubic Inches: 14 in³
Knockout Diameter: 1/2 in
Gangs: 1
Depth: 2 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 14 in³

Customer Reviews

No reviews for this product
(0)