GP SS FS Enclosure, Type 4X, 72x26.5x18

Item #: 292591

Cat #: A72HXS2718SSLPQT

UPC: 783510191689

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Single-Door Free-Stand Disconnect, Type 4X, Material: Stainless Steel, Dimensions: 72.06" x 26.5" x 18.06

Overview

General Purpose Single-Door Free-Stand Disconnect, Type 4X, Material: Stainless Steel, Dimensions: 72.06" x 26.5" x 18.06
This single door stainless steel enclosure with quarter-turn latches is designed to house electronic controls and components. It provides protection from non-corrosive or mildly corrosive elements in both indoor and outdoor environments. Typical applications are in the pharmaceutical, food and beverage, packaging, water, petroleum and chemical processing industries.
Also known as: 783510191689, A72HXS2718SSLPQT

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel 304
IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel 304

Customer Reviews

No reviews for this product
(0)