12x10x6 N12/4x Jic Hng Cvr Encl

Item #: 29255

Cat #: CJ12106

UPC: 034481102656

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Safe® Polycarbonate Jic Enclosure Assembly With Hinged Opaque Cover,12" X 10" X 6".

Overview

Circuit Safe® Polycarbonate Jic Enclosure Assembly With Hinged Opaque Cover,12" X 10" X 6".
Also known as: 034481102656, CJ12106

Specifications

Height: 12 in
Material: Polycarbonate
Mounting: Surface
Depth: 6 in
Color: Gray
Width: 10 in
Height: 12 in
Mounting: Surface
Color: Gray
Material: Polycarbonate
Depth: 6 in
Width: 10 in

Customer Reviews

No reviews for this product
(0)