
Wallplate, Midsized, Quickport, 2-Port, 1-Gang, White
Item #: 29253
Cat #: 41091-2WN
UPC: 078477137215
Documents & Guides
Wallplate, Quickport, Box Mount, 2-Port, 1-Gang, White, Midsize
Sign In or Register to view pricing and more.
Overview
Wallplate, Quickport, Box Mount, 2-Port, 1-Gang, White, Midsize
Midsize Single-Gang QUICKPORT Wallplates accept QUICKPORT snap-in modules to support multimedia applications with 1, 2, 3, 4, or 6 ports. Midsize wallplates are 3/8-inch taller and wider than standard wallplates. These wallplates are designed for applications where a one-piece, single-gang, economical flush-mount housing is desired to help cover irregular or oversized wall openings. The wallplates are made of a durable, smooth-finish nylon material.
Also known as: 078477137215, 41091-2WN
Specifications
Mounting: | Box |
Gangs: | 1 |
Color: | White |
Material: | Nylon |
Number of Ports: | 2 |
Mounting: | Box |
Color: | White |
Number of Ports: | 2 |
Gangs: | 1 |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)