Switch Box, Gangable, 2-3/4" Deep, Conduit Knockouts, Ears

Item #: 29242

Cat #: CW3/4-25

UPC: 785991105353

Sign In or Register to view pricing and more.
Documents & Guides
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Old Work, Welded, Metallic, Depth: 2-3/4 Inch, Bottom Knockouts: (1) 3/4 Inch, Side Knockouts: (1) 3/4 Inch, End Knockouts: (1) 3/4 Inch, Cubic Inches: 14

Overview

Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Old Work, Welded, Metallic, Depth: 2-3/4 Inch, Bottom Knockouts: (1) 3/4 Inch, Side Knockouts: (1) 3/4 Inch, End Knockouts: (1) 3/4 Inch, Cubic Inches: 14
Gangable Switch Box, 14 Cubic Inches, 3 Inches Long x 2 Inches Wide x 2-3/4 Inches Deep, 3/4 Inch Knockouts, Pre-Galvanized Steel, Ears Flush for Old Work, For use with Conduit
Also known as: 785991105353, CW3/4-25

Specifications

Knockout Diameter: 3/4 in
Mounting: Screw On, Nail On
Gangs: 1
Material: Steel
Depth: 2 3/4 in
Cubic Inches: 14 in³
Knockout Diameter: 3/4 in
Gangs: 1
Depth: 2 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 14 in³

Customer Reviews

No reviews for this product
(0)