Safety switch, double throw, fusible, 100A, 240 VAC/250 VDC, 2 poles, 30 hp, NEMA 1

Item #: 292415

Cat #: DT223

UPC: 785901308386

Safety switch, double throw, fusible, 100A, 240 VAC/250 VDC, 2 poles, 30 hp, NEMA 1
Sign In or Register to view pricing and more.

No associated products found.

Overview

Safety switch, double throw, fusible, 100A, 240 VAC/250 VDC, 2 poles, 30 hp, NEMA 1
Schneider Electric's Square D double throw safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Double throw safety switches are designed for commercial, industrial, and manufacturing installations. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. This double throw safety switch is a fusible disconnect and has a rated current of 100A for 240VAC and 250VDC. This heavy duty switch has a 2 wire configuration with 2 poles. The device accepts H or K R or J fuse types. The enclosure is surface mounted and is a Type 1. All heavy duty safety switches are tested per UL98 and NEMA KS1 standards and are UL listed.
Also known as: 785901308386, DT223

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)