14.75 X 12.87 Pvc Back Panel

Item #: 29232

Cat #: JP1614P

UPC: 034481105855

Sign In or Register to view pricing and more.
Pvc Back Panel, 14.75" X 12.88".

Overview

Pvc Back Panel, 14.75" X 12.88".
1/4 inch PVC bottom panel in accordance with UL94 V-0 standard. Thickness 14.75 inches x 12.88 inches.
Also known as: 034481105855, JP1614P

Specifications

Material: Polycarbonate
Material: Polycarbonate

Customer Reviews

No reviews for this product
(0)