Fuse Holder, UL Class CC, 30A, 600VAC, 3P, Blown Fuse Indicator

Item #: 292290

Cat #: 140F-D3F-C30L

UPC: 781180832796

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder, UL Class CC, 30 Amp, 600 Volt AC, 3-Pole, DIN Rail Mount, Blown Fuse Indicator

Overview

Fuse Holder, UL Class CC, 30 Amp, 600 Volt AC, 3-Pole, DIN Rail Mount, Blown Fuse Indicator
Compatible with Bulletin 140M accessories, Allen-Bradley® Bulletin 140F fuse holders are lockable in the open position. Catalog item 140F-D3C-C30 from Rockwell Automation® is a 30 A, 600 V AC, 200 kA 140F fuse holder.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180832796, 140F-D3F-C30L

Specifications

Type: Fuse Holder
Poles: 3
Mounting: DIN Rail
Amps: 30
Material: Thermoplastic
Class: CC
Volts AC: 600
Interrupt Rating AC: 200 kA
Type: Fuse Holder
Mounting: DIN Rail
Material: Thermoplastic
Volts AC: 600
Poles: 3
Amps: 30
Class: CC
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)