Relay, Ice Cube, 8-Pin, 2PDT, 10A, 120VAC Coil, LED Option

Item #: 29224

Cat #: 700-HA32A1-4

UPC: 781180310898

Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 120 Volt AC Coil, 2-Pole Double Throw, LED Option
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 120 Volt AC Coil, 2-Pole Double Throw, LED Option
Long life and lower power consumption equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HA general purpose relays offer pin-style terminals and bifurcated contacts. Catalog item 700-HA32 A1-4 from Rockwell Automation® is a general purpose tube base relay. Its specifications include: 10 A standard contact, 120 V 50/60 Hz, two changeover contacts (double pole double throw, DPDT), and pilot light.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180310898, 700-HA32A1-4

Specifications

Volts AC Control: 120
Type: 8-Pin, Relay, Ice Cube
Poles: 2
Amps: 10
Volts AC Control: 120
Poles: 2
Type: 8-Pin, Relay, Ice Cube
Amps: 10

Customer Reviews

No reviews for this product
(0)