Panel Board, Interior, 36 " Space, 225A, 3P, Main Lug, Type HCN

Item #: 292166

Cat #: HCN18652MN

UPC: 785901754787

Sign In or Register to view pricing and more.
Panel Board, Interior, 36 Inch Space, 225 Amp, 3-Pole, 600 Volt AC, Main Lug, Type HCN

Overview

Panel Board, Interior, 36 Inch Space, 225 Amp, 3-Pole, 600 Volt AC, Main Lug, Type HCN
Also known as: 785901754787, HCN18652MN

Specifications

Mounting: Can
Poles: 3
Type: Main Lug
Amps: 225
Volts AC: 600
Mounting: Can
Type: Main Lug
Volts AC: 600
Poles: 3
Amps: 225

Customer Reviews

No reviews for this product
(0)