Mechanical Lug, Copper, 1-Barrel, 1-Hole Mount, 14 - 8 AWG

Item #: 29202

Cat #: KPA8C

UPC: 781810353455

Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Lug, Pressure Bar / Fixed Tongue, Copper Alloy, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 14 AWG to 8 AWG, Bolt Hole: #10 , Hex Head Screw

Overview

Mechanical Lug, Pressure Bar / Fixed Tongue, Copper Alloy, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 14 AWG to 8 AWG, Bolt Hole: #10 , Hex Head Screw
Also known as: 781810353455, KPA8C

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: #10
Allowable Gauge Range: 14 - 8
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 14 - 8
Mounting: 1-Hole
Stud Size: #10

Customer Reviews

No reviews for this product
(0)