I/O Module, Discrete Input, Modicon, Momentum, 32 Inputs, 24VDC

Item #: 292009

Cat #: 170ADI35000

UPC: 785901307945

Sign In or Register to view pricing and more.
I/O Module, Discrete Input, Modicon, Momentum, 32 Input, 24VDC

Overview

I/O Module, Discrete Input, Modicon, Momentum, 32 Input, 24VDC
The Modicon™ Momentum™ I/O system is comprised of 4 fundamental components – that easily snap together in various combinations – to form a versatile, distributed I/O system.
Also known as: 785901307945, 170ADI35000

Specifications

Volts DC: 24
Mounting: Surface
Type: I/O Module
Size: 32 point
Standards: California Proposition 65
Volts DC: 24
Type: I/O Module
Standards: California Proposition 65
Mounting: Surface
Size: 32 point

Customer Reviews

No reviews for this product
(0)