Sign In or Register to view pricing and more.
Documents & Guides
8" Corded Metal Cutting Saw, Powerful 15.0 Amp, 3,700 rpm Motor, Includes: (1) 8" Metal Cutting Saw (6370-20), (1) Blade Wrench & (1) Circular Saw Blade
Overview
8" Corded Metal Cutting Saw, Powerful 15.0 Amp, 3,700 rpm Motor, Includes: (1) 8" Metal Cutting Saw (6370-20), (1) Blade Wrench & (1) Circular Saw Blade
Milwaukee's 8 in. metal cutting circular saw delivers faster, cooler, cleaner, more affordable metal cutting. Forget the showers of hot metal chips and sparks that were once an aerial threat on metal construction jobsites. The 6370 shears the metal, producing a virtually spark-free wake and cool, burr and scorch-free edges that don't require post-cut finishing. Cool cut waste, in the form of metal shavings, is effectively contained with a durable magnesium blade shield and channeled into the saw's integral chip tank. Cool cutting also means that materials can be handled almost immediately following a cut, reducing downtime. Driven by a powerful 13 amp (1-3/4 max HP), 3,700 RPM motor and equipped with a full grill of razor-sharp, cermet-tip teeth, the 6370 tears through tough cuts without hesitation. Count on up to 10 gauge sheets and 1/4 in. steel plate cuts, all day, every day. More extreme cuts, even up to 3/4 in. steel plate, are possible when proper operating techniques are used.
Also known as: 045242049523, 6370-20
Specifications
Customer Reviews
No reviews for this product
(0)