Relay, Ice Cube, 8-Pin, 2PDT, 10A, 12VAC Coil

Item #: 29198

Cat #: 700-HA32A12

UPC: 781180310928

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 12 Volt AC Coil, 2 Pole Double Throw

Overview

Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 12 Volt AC Coil, 2 Pole Double Throw
Also known as: 781180310928, 700-HA32A12

Specifications

Type: 8-Pin, Relay, Ice Cube
Poles: 2
Amps: 10
Volts AC Control: 12
Type: 8-Pin, Relay, Ice Cube
Amps: 10
Poles: 2
Volts AC Control: 12

Customer Reviews

No reviews for this product
(0)