Decorative Indoor Remote Lighting Head Double, White, 6V, 5W

Item #: 291963

Cat #: CPRDW0605

UPC: 782520861162

Sign In or Register to view pricing and more.
Documents & Guides
Decorative Indoor Remote Lighting Head Double, White, 6 Volt, 5 Watt Halogen

Overview

Decorative Indoor Remote Lighting Head Double, White, 6 Volt, 5 Watt Halogen
Also known as: 782520861162, CPRDW0605

Specifications

Volts DC: 6
Wattage: 5
Material: Thermoplastic
Color: White
Standards: California Proposition 65
Light Technology: Halogen
Volts DC: 6
Material: Thermoplastic
Standards: California Proposition 65
Wattage: 5
Color: White
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)