Fuse, 12 Amp, Time-Delay, Ferrule, Fiber, 13/32" x 1-1/2", 250V

Item #: 29193

Cat #: FNM-12

UPC: 051712521208

Sign In or Register to view pricing and more.
Fuse, 12 Amp, Time-Delay, Ferrule, FUSETRON, Dual-Element, 250 Volt AC Fiber Tube, For Circuits with High Inrush Currents

Overview

Fuse, 12 Amp, Time-Delay, Ferrule, FUSETRON, Dual-Element, 250 Volt AC Fiber Tube, For Circuits with High Inrush Currents
Bussmann Fusetron™ supplemental, time delay midget fuses with nickel-plated brass end caps, offer low cost supplemental protection of 125 and 250 VAC inductive circuits. Intended for use with general purpose circuits, lighting circuit protection and meter circuits.
Also known as: 051712521208, FNM-12

Specifications

Diameter: 13/32 in
Color: Green
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Amps: 12
Volts AC: 250
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Length: 1 1/2 in
Amps: 12
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Color: Green
Speed: Time Delay, Slow Blow
Volts AC: 250
Class: Midget

Customer Reviews

No reviews for this product
(0)