P/S INLET 4W 100A 3PH 250V WT

Item #: 291920

Cat #: PS4100B9-W

UPC: 785007041071

Sign In or Register to view pricing and more.
Documents & Guides
Three pole, Four wire, Pin and Sleeve Inlet. 100 amp, 3/250 volt.

Overview

Three pole, Four wire, Pin and Sleeve Inlet. 100 amp, 3/250 volt.
Also known as: 785007041071, PS4100B9-W

Specifications

Phase: 3
Poles: 3
Amps: 100
Color: Black
Material: Thermoplastic
Phase: 3
Amps: 100
Material: Thermoplastic
Poles: 3
Color: Black

Customer Reviews

No reviews for this product
(0)