This product may not be available in all locations.
Contactor, 230VAC Coil, Screw Terminals, Line Side, 43A, 1 NO Auxiliary Contact
Item #: 291881
Cat #: 100-C43KF10
UPC: 662468629942
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, 230 Volt AC Coil, Screw Terminals, Line Side, 43 Amp, 1 Normally Open Auxiliary Contact
Overview
Contactor, 230 Volt AC Coil, Screw Terminals, Line Side, 43 Amp, 1 Normally Open Auxiliary Contact
Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.
Also known as: 662468629942, 100-C43KF10
Specifications
Poles: | 3 |
Amps: | 43 |
Family / Style: | 100-C |
Volts AC Control: | 230 |
Type: | IEC Contactor |
Poles: | 3 |
Family / Style: | 100-C |
Type: | IEC Contactor |
Amps: | 43 |
Volts AC Control: | 230 |
Customer Reviews
No reviews for this product
(0)