STARTER 600VAC

Item #: 29186

Cat #: 8536SBA2V02S

UPC: 785901877233

Sign In or Register to view pricing and more.

Overview

SQD 8536SBA2V02S STARTER 600VAC
Also known as: 785901877233, 8536SBA2V02S

Specifications

Phase: 3
Type: Starter
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Phase: 3
Standards: California Proposition 65
Type: Starter
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)