22202 FLR LAMP

Item #: 291847

Cat #: FO30/850/XP/SS/ECO3

UPC: 046135222023

Sign In or Register to view pricing and more.
Documents & Guides

Overview

22202 FLR LAMP
Also known as: 046135222023, FO30/850/XP/SS/ECO3

Specifications

Color Rendering Index (CRI): 81
Color Temperature: 5000 (Bright White)
Wattage: 30
Length: 4 ft, 48 in
Material: Glass
Lumens: 2850
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 81
Wattage: 30
Material: Glass
Light Technology: Fluorescent
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Lumens: 2850
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)