Compression Lug, Copper, 1 Hole 5/16", Standard Barrel, 3 AWG

Item #: 29183

Cat #: YA3CL

UPC: 781810501252

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 3 AWG, 5/16 Inch Bolt Hole, Coded White, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 3 AWG, 5/16 Inch Bolt Hole, Coded White, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810501252, YA3CL

Specifications

Material: Copper
Mounting: 1-Hole
Color: White
Volts AC: 600
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 3
Material: Copper
Color: White
Standards: California Proposition 65
Allowable Gauge Range: 3
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/16 in

Customer Reviews

No reviews for this product
(0)