TeSys Vario enclosed, emergency switch disconnector, 32A, IP65

Item #: 291786

Cat #: VCF2GE

UPC: 785901409120

Sign In or Register to view pricing and more.
Documents & Guides
TeSys Vario enclosed, emergency switch disconnector, 32A, IP65

Overview

TeSys Vario enclosed, emergency switch disconnector, 32A, IP65
TeSys enclosed starter with switch disconnector, 3 poles, Ithe 32A 690V, for main and emergency stop switching in motor applications AC-23 up to 15kW@400V. Enclosure providing IP65 protection, fitted with a red rotary handle and yellow front plate, padlockable (padlocks not included). It includes a 3-pole Vario switch body V2 with 2 possible add-on module attachments. Surface mounting enclosure with screw fixing, 2 knock-outs for cable glands on top and bottom, sealable cover. It conforms to IEC 60204 and IEC 60947-4-1, Green Premium compliant (RoHS/REACh).
Also known as: 785901409120, VCF2GE

Specifications

IP/NEMA Rating: IP65
Size: 60 x 60 mm
Standards: California Proposition 65
IP/NEMA Rating: IP65
Standards: California Proposition 65
Size: 60 x 60 mm

Customer Reviews

No reviews for this product
(0)