This product may not be available in all locations.
![Snap switch, 9007CO, spring return plastic plunger, 10A, 600V, 2NO/2NC Snap switch, 9007CO, spring return plastic plunger, 10A, 600V, 2NO/2NC](https://rexel-cdn.com/products/pdocrefpf131493pfiletyperendition4000png.jpg?i=9CEBE94D-A27C-4A31-9C9E-913479FA8871&f=420)
Snap switch, 9007CO, spring return plastic plunger, 10A, 600V, 2NO/2NC
Item #: 29170
Cat #: 9007CO7
UPC: 785901837220
Sign In or Register to view pricing and more.
Documents & Guides
Snap switch, 9007CO, spring return plastic plunger, 10A, 600V, 2NO/2NC
Overview
Snap switch, 9007CO, spring return plastic plunger, 10A, 600V, 2NO/2NC
Industrial snap switches are used as the electrical contacts within many control circuits and products. This two stage snap switch has a thermoplastic plunger. This two stage snap switch has two normally open and two normally closed snap action contacts. Snap switch contacts have an B600 inductive ratings and a 10A resistive rating. Snap switch is also rated for 0.2A at 125VDC and 0.1A at 250VDC. This snap switch is 2.50 inches tall, 0.83 inches wide and 1.14 inches deep. Snap switch is NEMA 1 and IP20 rated. Snap switch is UL component recognized and CSA certified. The 9007C heavy duty metal limit switches, compact and standard, with 39mm plug in bodies or 69mm fixed body for hazardous locations. The 9007 series limit switches are designed to withstand harsh industrial environments and are available in a wide range of options.
Also known as: 785901837220, 9007CO7
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)