Pistol Handle Shaft. Length: 15.7" (400 mm)

Item #: 291691

Cat #: SF400PH15X12

UPC: 786685408569

Sign In or Register to view pricing and more.
Documents & Guides
Pistol Handle Shaft. Length: 15.7" (400 mm). For use with Size 3 or 4 Pistol Handles.

Overview

Pistol Handle Shaft. Length: 15.7" (400 mm). For use with Size 3 or 4 Pistol Handles.
Also known as: 786685408569, SF400PH15X12

Specifications

Type: Pistol Handle Shaft
Length: 15.700 in
Amps Range: 600 - 1200
Type: Pistol Handle Shaft
Amps Range: 600 - 1200
Length: 15.700 in

Customer Reviews

No reviews for this product
(0)