This product may not be available in all locations.
Type CC Molded Case Circuit Breaker
Item #: 291665
Cat #: CC3150N
UPC: 782114652060
Documents & Guides
Eaton BR main breaker kit,Molded case breaker,150 A,10 kAIC,Three-pole,240 V,!,#4-4/0 AWG Cu/Al,CC,Type ECC Unit enclosures,120 V Shunt Trip
Sign In or Register to view pricing and more.
No associated products found.
Overview
Eaton BR main breaker kit,Molded case breaker,150 A,10 kAIC,Three-pole,240 V,!,#4-4/0 AWG Cu/Al,CC,Type ECC Unit enclosures,120 V Shunt Trip
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Also known as: 782114652060, CC3150N
Specifications
Family / Style: | CC |
Mounting: | Panel |
Poles: | 3 |
Volts AC: | 120, 240 |
Amps: | 150 |
Interrupt Rating AC: | 10 kA |
Family / Style: | CC |
Poles: | 3 |
Amps: | 150 |
Mounting: | Panel |
Volts AC: | 120, 240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)