This product has been discontinued.
This product may not be available in all locations.
![Breaker, Main Tenant, Bolt On, 3P, 175A, 240VAC, 25kAIC Breaker, Main Tenant, Bolt On, 3P, 175A, 240VAC, 25kAIC](https://rexel-cdn.com/products/image.jpg?i=08F501C8-5CB4-4D66-B03B-2C6A301555BE&f=420)
Breaker, Main Tenant, Bolt On, 3P, 175A, 240VAC, 25kAIC
Item #: 291659
Cat #: CHH3175H2X
UPC: 782113032085
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Type CHH, Main Tenant, Bolt-on, 3-Pole, 175 Amp, 25 kAIC, 240 Volt AC
Overview
Breaker, Type CHH, Main Tenant, Bolt-on, 3-Pole, 175 Amp, 25 kAIC, 240 Volt AC
Also known as: 782113032085, CHH3175H2X
Specifications
Poles: | 3 |
Family / Style: | CH |
Volts AC: | 120/208 |
Amps: | 175 |
Mounting: | Bolt On |
Interrupt Rating AC: | 25 kA |
Poles: | 3 |
Volts AC: | 120/208 |
Mounting: | Bolt On |
Family / Style: | CH |
Amps: | 175 |
Interrupt Rating AC: | 25 kA |
Customer Reviews
No reviews for this product
(0)