Spring Wing Toggle Bolt, Imperial, 10-24 x 3", Steel

Item #: 291639

Cat #: J1551

UPC: 639720808186

Sign In or Register to view pricing and more.
Documents & Guides
Spring Wing Toggle Bolt, Imperial, 10-24 x 3 Inch, Steel, Mushroom Truss Head, 9/16 Inch Drill

Overview

Spring Wing Toggle Bolt, Imperial, 10-24 x 3 Inch, Steel, Mushroom Truss Head, 9/16 Inch Drill
Metallics designs and manufactures custom fasteners in America.
Also known as: 639720808186, J1551

Specifications

Drive: Phillips, Slotted
Size: 10-24
Length: 3 in
Material: Steel
Finish: Zinc
Screw Head: Mushroom
Package Type: Jar
Drive: Phillips, Slotted
Length: 3 in
Finish: Zinc
Package Type: Jar
Size: 10-24
Material: Steel
Screw Head: Mushroom

Customer Reviews

No reviews for this product
(0)