Mechanical Lug with Pressure Plate, Copper

Item #: 291598

Cat #: D-2740

UPC: 783669028201

Sign In or Register to view pricing and more.
Documents & Guides
Copper Box-Type Mechanical Lug with Pressure Plate, Conductor Range 4/0-2, 1 Hole, Round Boss

Overview

Copper Box-Type Mechanical Lug with Pressure Plate, Conductor Range 4/0-2, 1 Hole, Round Boss
Also known as: 783669028201, D-2740

Specifications

Length: 1 in
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 2 - 4/0
Length: 1 in
Mounting: 1-Hole
Allowable Gauge Range: 2 - 4/0
Material: Copper
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)