Pilot Device, 30mm Enclosure, 3 Element, Polycarbonate

Item #: 29145

Cat #: CP300N

UPC: 034481106104

Documents & Guides
30.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, Polycarbonate, 3 Element, 1 Contact Block Depth, NEMA 4, 4X, 12, 13.
Sign In or Register to view pricing and more.

No associated products found.

Overview

30.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, Polycarbonate, 3 Element, 1 Contact Block Depth, NEMA 4, 4X, 12, 13.
Also known as: 034481106104, CP300N

Specifications

Type: 3 Element, Enclosure
Color: Gray
Material: Thermoplastic
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: 3 Element, Enclosure
Material: Thermoplastic
Color: Gray
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)