Light block, Harmony 9001K, Harmony 9001SK, 30mm, incandescent bulb, 12-14V

Item #: 291414

Cat #: 9001KM32

UPC: 785901726418

Sign In or Register to view pricing and more.
Light block, Harmony 9001K, Harmony 9001SK, 30mm, incandescent bulb, 12-14V

Overview

Light block, Harmony 9001K, Harmony 9001SK, 30mm, incandescent bulb, 12-14V
Also known as: 785901726418, 9001KM32

Specifications

Volts AC: 12
Size: 30 mm
Type: Light Module, Incadescent
Volts DC: 12
Standards: California Proposition 65
Volts AC: 12
Type: Light Module, Incadescent
Standards: California Proposition 65
Size: 30 mm
Volts DC: 12

Customer Reviews

No reviews for this product
(0)