Selector Switch, 2-Position, Keyed, 30mm, Key Removal from Right

Item #: 2914

Cat #: 800T-H42A

UPC: 662073329039

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Right, Spring Return from Left, D018 Key Code, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13

Overview

Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Right, Spring Return from Left, D018 Key Code, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-H42A from Rockwell Automation® is a two-position, 30 mm selector switch. It is spring return from left. It is locking right. And it is standard key and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073329039, 800T-H42A

Specifications

Material: Malleable Iron
Type: Conduit Outlet Box
Family / Style: 800T
Material: Malleable Iron
Family / Style: 800T
Type: Conduit Outlet Box

Customer Reviews

No reviews for this product
(0)